missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ PURE Premium Screw Cap
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
38.17 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Click to view available options
Thread Size (Metric):
GL 25
GL 45
Description
High-quality plastic screw caps with GL 25/GL 45 thread sizes, developed for the needs of the pharmaceutical industry. DURAN™ PURE Premium Screw Caps are manufactured in clean rooms and made from PFA with highly inert PTFE coated silicone seal. Designed for use with DURAN™ PURE GL 25/ GL 45 Bottles. The screw caps are compatible with autoclaving and other common sterilization methods. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Premium Screw Caps are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.
- High cleanliness due to manufacturing in clean rooms
- Single batch delivery
- Certificate of Analysis (CoA)
- Visual and dimensional inspection
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Extractables report available
- Drug Master File
- USP <88> Class VI Pharmaceutical grade materials
Specifications
Color | Clear |
For Use With (Application) | Manufacturing of pharmaceutical drugs and biotech products; Storage and transport of APIs, bulk drug intermediates, ingredients and media |
Material | PFA, PTFE, Silicone |
Quantity | 5/Pk. |
Thread Size (Metric) | GL 25 |
Autoclavable | Autoclavable |
Diameter (Metric) | 32 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'