missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Replacement Cap Liner, PTFE-Coated, Peroxide cured silicone
Click to view available options
Thread Size (Metric):
GL14
GL 18
GL 25
GL 32
GL 45
Description
Replacement cap liners suitable for PBT screw caps and tamper-evident screw caps. Heat resistance to 130°C (steam) and 200°C (dry heat). Excellent chemical resistance due to PTFE coating. Silicon is peroxide catalysed.
- replacement, cap, liner, silicone, seal, sealing, vmq, ptfe, coated, screw, cap
- Excellent chemical resistance due to PTFE coating
- Cap liner forms a tight seal with bottle Peroxide catalysed silicone
- Peroxide catalysed silicone
- Suitable for PBT screw caps and tamper-evident screw caps
Specifications
Specifications
For Use With (Application) | Replacement cap liner for red PBT caps |
Material | Silicone, PTFE, VMQ |
Quantity | 10/Pk. |
Thread Size (Metric) | GL14 |
Autoclavable | Autoclavable |
Diameter (Metric) | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction