Learn More
DWK Life Sciences DURAN™ Replacement Handle and Collar, for GL 45 Bottle Carrier
For easy and safe carrying and pouring of GL 45 laboratory glass bottles.
Brand: DWK Life Sciences 292847304
Additional Details : Weight : 0.11500kg
Description
The new modular Bottle Carrying System fits standard laboratory bottles that have a GL 45 neck finish and is compatible with four bottle sizes: 2, 5, 10 and 20 liters. It is ergonomically designed, and offers health and safety benefits to the user and allows easy and safe transport of bottles around the laboratory or production facility. It makes pouring liquids from the larger bottles more comfortable and safer. All materials are fully autoclavable. The collar is only removable by cutting – so attachment is 100 % secure in use.
- The ergonomical design offers health and safety benefits and allows easy and safe transport of bottles
- It makes pouring liquids from larger bottles more comfortable and safer
- The collar is only removable by cutting what makes the attachment 100 % secure in use
- Supplied without glass bottle
Specifications
Replacement Bottle Carrier | |
For GL 45 5 L Bottle Carrier |