missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Roller Bottle, for Cell Cultures, with DIN thread, GL 45
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
2000 mL
3500 mL
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. Roller bottles are placed horizontally on a scooter system and used for cell and virus mass production. The roller bottles have the largest possible horizontal and peripheral growth area. They have excellent optical clarity.
- The bottle size enables cell and virus mass production
- With DIN thread and screw cap with cap liner from TPE from PP for airtight sealing

Specifications
Specifications
Capacity (Metric) | 3500 mL |
For Use With (Application) | Cell and virus mass production; Media preparation and cultivation; Preparation of cultures; Liquid culture; Storage and transport of Liquid cultures |
Material | Borosilicate Glass (3.3) |
Quantity | 1 Ea. |
Autoclavable | Autoclavable |
Closure Material | Polypropylene |
Diameter (Metric) | 110 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences DURAN™ Roller Bottle, for Cell Cultures, with DIN thread, GL 45 >
Spot an opportunity for improvement?Share a Content Correction