missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Round Bottom Flask, narrow neck, with beaded rim

Product Code. p-7189454 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
250 mL
4000 mL
50 mL
500 mL
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 11776063

Brand: DWK Life Sciences 217211706

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Due to their spherical shape, round bottom flasks are used for heating liquids, among other things.

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.

  • The geometry permits very uniform heating
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 51 mm
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Suitable for heating mantles; Heating; Mixing several components; Sizes 2000, 3000, 5000, 6000, 12000 and 20000 mL non-DIN ISO size, size 12000 mL non-DIN ISO size, conforms ASTM E 1403 and Size 20000 mL conforms ASTM E 1403
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.