missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Round Bottom Flask, with standard ground joint

Round flasks are used for reactions of all kinds, e.g. using heat during distillation or extraction, as receiving flasks, for freezing or in vacuum apparatus.

Brand:  DWK Life Sciences 241701401

181.93 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 15291859

  • £236.00 / Pack of 10
Estimated Shipment: 06-11-2024
to see stock.
Add to basket

Description

Description

Due to their versatile application possibilities, round bottom flasks are widely used in the laboratory environment. Round flasks and the media they contain can be heated e.g. by heating hoods or liquid baths or cooled by a cold bath. However, selective warming or cooling must be avoided. Due to their shape, round bottom flasks are also suitable for vacuum applications. However, care must be taken to ensure that the glass surface is free of defects (no stops, deep scratches, etc.). The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, etc.

  • Tight closure due to standard ground joint
  • Fired-on, highly durable white print
  • The geometry permits very uniform heating
  • Closable with glass and plastic stopper
Specifications

Specifications

41 mm
Borosilicate Glass (3.3)
10/Pk.
NS 19/26
25 mL
Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles; Evaporation of liquids; Suitable for mounting on tripods; Drying of materials; Volume sizes 25 mL (NS 19/26), 50 mL (NS 24/29 and NS 29/32), 500 mL (NS 45/40), 1000 mL (NS 45/40) and 2000 mL (NS 45/40) are not accordting to DIN ISO
Non-DIN/ISO size
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers