missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Round Bottom Flask, with standard ground joint

Product Code. 15824508 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
4000 mL
Standard Taper Joint:
NS 14/23
NS 19/26
NS 24/29
NS 29/32
NS 45/40
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 15824508

Brand: DWK Life Sciences 241705609

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Round flasks are used for reactions of all kinds, e.g. using heat during distillation or extraction, as receiving flasks, for freezing or in vacuum apparatus.

Due to their versatile application possibilities, round bottom flasks are widely used in the laboratory environment. Round flasks and the media they contain can be heated e.g. by heating hoods or liquid baths or cooled by a cold bath. However, selective warming or cooling must be avoided. Due to their shape, round bottom flasks are also suitable for vacuum applications. However, care must be taken to ensure that the glass surface is free of defects (no stops, deep scratches, etc.). The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, etc.

  • Tight closure due to standard ground joint
  • Fired-on, highly durable white print
  • The geometry permits very uniform heating
  • Closable with glass and plastic stopper
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 131 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles; Evaporation of liquids; Suitable for mounting on tripods; Drying of materials; Volume sizes 25 mL (NS 19/26), 50 mL (NS 24/29 and NS 29/32), 500 mL (NS 45/40), 1000 mL (NS 45/40) and 2000 mL (NS 45/40) are not accordting to DIN ISO
No. per Pack 10/Pk.
Standard Taper Joint NS 29/32
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.