Learn More
DWK Life Sciences DURAN™ Sedimentation Cone, Imhoff type, graduated
The conical sedimentation cone with graduation according to Imhoff allows a quantification of sediments from a suspension (e.g. in waste water).
Brand: DWK Life Sciences 214015403
Additional Details : Weight : 6.29000kg
Description
Sedimentation analysis and thus the determination of water quality e.g. in waste water and rainwater is an essential topic in environmental analysis. Due to their easy handling, mostly conical sedimentation vessels according to Imhoff (with graduation) are used for sedimentation analysis. From a suspension particles of different size settle on the bottom of the vessel over time and a quantitative evaluation can be performed.
- Imhoff type
- Graduation mark at 1000 mL
- For scale divisions and accuracy limits, see table
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
1000 mL | |
Sedimentation; Quantification of depositing solids from a suspension; Analysis of water quality in relation to suspended solids; Water analysis (waste water) | |
Borosilicate Glass 3.3 | |
120 mm |