missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Separating Funnel, conical shape, with PTFE key
The separating funnel enables the separation of immiscible liquids (liquid-liquid extraction).
£125.00 - £167.00
Specifications
Material | Boro 3.3, PTFE, Polypropylene |
---|---|
Autoclavable | Yes |
For Use With (Application) | Phase separation; Liquid-liquid extraction; Measuring liquid amounts |
Quantity | 1 Ea. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10580773
|
DWK Life Sciences
1064805 |
100 mL |
£127.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10426332
|
DWK Life Sciences
1064807 |
500 mL |
£167.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10243512
|
DWK Life Sciences
1064809 |
1000 mL |
£125.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10658013
|
DWK Life Sciences
1064806 |
250 mL |
£143.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
A separating funnel has the shape of a pointed flask with a drain cock at its tip. The separating funnel is used for the liquid-liquid extraction of two immiscible liquids (substance separation process) and can thus also be used for cleaning processes. The liquid with the higher density collects in the lower part of the vessel and can be drained via the drain cock. The printed scale allows an exact volume determination.
- Conical shape
- With PTFE key
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
Specifications
Boro 3.3, PTFE, Polypropylene | |
Yes | |
Phase separation; Liquid-liquid extraction; Measuring liquid amounts | |
1 Ea. |