missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Separating Funnel, spherical, heavy-duty version
The separating funnel enables the separation of immiscible liquids (liquid-liquid extraction).
£133.00 - £530.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Autoclavable | Yes |
For Use With (Application) | Phase separation; Liquid-liquid extraction |
Quantity | 1 Ea. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10363751
|
DWK Life Sciences
242915403 |
1000 mL |
£185.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
10202061
|
DWK Life Sciences
242916605 |
2500 mL |
£257.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
10373751
|
DWK Life Sciences
242917301 |
5000 mL |
£394.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
10445601
|
DWK Life Sciences
242918606 |
10,000 mL |
£530.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
10530042
|
DWK Life Sciences
242914407 |
500 mL |
£160.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
10520042
|
DWK Life Sciences
242913608 |
250 mL |
£133.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
Description
A separating funnel has the shape of a pointed flask with a drain cock at its tip. The separating funnel is used for the liquid-liquid extraction of two immiscible liquids (substance separation process) and can thus also be used for cleaning processes. The liquid with the higher density collects in the lower part of the vessel and can be drained via the drain cock. The printed scale allows an exact volume determination.
- Spherical
- With standard ground stopcock and standard ground stopper
- Heavy-duty version
- Fired-on, highly durable white print
Specifications
Borosilicate Glass (3.3) | |
Yes | |
Phase separation; Liquid-liquid extraction | |
1 Ea. |