Learn More
DWK Life Sciences DURAN™ Silicone rubber seals (VMQ), without washer
Gas washing bottles are used for cleaning gases due to a flow through a suitable liquid.
Brand: DWK Life Sciences 292282501
68.92 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 0.04000kg
Description
For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.
- Drechsel type head
- With screw-connection system
- Fired-on, highly durable white print
- Individual parts can also be ordered separately
- Easy-to-read scale with graduation marks to estimate the content
Specifications
Silicone (VMQ) | |
VMQ Rubber Ring (26 x 42 x 5 mm) | |
Cleaning (washing) of gases with solvents; Purification of gas mixtures; With screw thread for quick exchange of the liquid containing bottles; Filtering | |
10/Pk. |