missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ SUPER DUTY Erlenmeyer Flask, wide neck, with reinforced rim

The DURAN™ SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced.

Brand:  DWK Life Sciences 212273604

99.21 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : A0

Additional Details : Weight : 1.47150kg

 View more versions of this product

Product Code. 11870650

  • £158.93 / Pack of 10
Estimated Shipment: 21-10-2024
to see stock.
Add to basket

Description

Description

Life can be tough for laboratory glassware such as beakers, flasks and cylinders. Rough handling and laboratory processes like automated washing can cause damage and breakages. The DURAN™ SUPER DUTY products were specially developed to better cope with laboratory life. The DURAN™ SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced. The DURAN™ SUPER DUTY products increase the safety in the laboratory and help to minimize the risk of injury. The longer life expectancy of the SUPER DUTY products means that they are more economical to use over the long term.

  • Higher impact strength, mechanical strength and stability achieved by reinforced rim
  • Due to reduced risk of accidental breakage the risk of injuries is minimised and the safety of the user is increased
  • Economical due to longer life span and outstanding corrosion protection
  • The wide neck enables easy filling and cleaning
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
Specifications

Specifications

85 mm
Borosilicate Glass (3.3)
10/Pk.
250 mL
For demanding applications; Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Application note: To avoid breakages due to thermal stress, uniform and slow heating of SUPER DUTY products is recommended
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers