Learn More
DWK Life Sciences DURAN™ Test Tube, with beaded rim
Test tubes are universal cylindrical laboratory glassware with a round bottom that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.
Brand: DWK Life Sciences 261302106
75.29 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 1.68300kg
Description
Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Thick-walled and therefore mechanically very resistant
- Available with beaded rim or straight rim
- With round bottom
- Fired-on, highly durable white ceramic
Specifications
1.0 to 1.2 mm thickness | |
Borosilicate Glass (3.3) | |
100/Pk. | |
Autoclavable |
21 mL | |
Heating of small amounts; Pretreatments; Storage and transport of small amounts of liquid | |
Beaded Rim | |
16 mm |