missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ TILT Media Preparation Bottle, GL 56
46.29 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
White, 500 mL
Description
Biosafety cabinets and clean hoods are essential for working with cell cultures under sterile conditions. Unfortunately, they make the handling of media bottles difficult and time-consuming for researchers. The DURAN™ TILT bottle changes everything. The TILT bottle has two positions: upright for filter sterilization or storage, and tilted at 45° for pipetting. Take a look at cell culture media from a new angle and discover a bottle system that eases handling and turns usability into security.
- Unique 45° TILT position for easy pipetting without holding the bottle
- Low bottle height for easy handling in safety cabinets
- The wide GL 56 moth ensures safe and easy pipetting and helps avoid contamination
- Tilted volume indicators, visible from both sides for convenience of left and right-handed users
- Space saving shape for fridge storage and usage in water baths
- Accommodates even large volume pipettes (100 ml)
- Vacuum resistant bottle for safe filter sterilisation
- Borosilicate 3.3 glass for reusability and lower whole life costs
- The ergonomic cap, made from non-cytotoxic materials, is easy to open and close
Specifications
Capacity (Metric) | 500 mL |
For Use With (Application) | Working with cell culture media under sterile conditions in biosafety cabinets and clean hoods; Filter sterilization; Pipetting |
Includes | With screw cap and pouring ring from PP (blue) |
Material | Borosilicate Glass (3.3) |
Quantity | 4/Pk. |
Thread Size (Metric) | GL 56 |
Autoclavable | Autoclavable |
Closure Material | Polypropylene |
Diameter (Metric) | 124 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'