missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Triple-Neck Round Bottom Flask, with standard ground joint, angled side necks

Multi-neck pellets are used for distillation, fraction and reactions of all kinds.

Brand:  DWK Life Sciences 241884301

72.46 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10325291

  • £81.05 / Each
Estimated Shipment: 29-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For distillation, fraction and reaction, mainly multi-neck flasks (two or three neck flasks) are used to be able to install attachments, columns, thermometers, dropping funnels, boiling capillaries, etc. as required.

  • Tight closure due to standard ground joint
  • angled side necks
  • Depending upon the application, accessories, columns, thermometers, dropping funnels, boiling capillaries, etc. can be fitted
  • The geometry permits very uniform heating
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY
Specifications

Specifications

105 mm
Borosilicate Glass (3.3)
1/Pk.
Autoclavable
500 mL
Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles
Center neck NS 24/29
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers