missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran Tubing Reaction Vessels
£187.62 - £963.54
Specifications
Material | Borosilicate Glass, Duran Glass |
---|---|
Product Type | Reaction vessel |
Shape | Cylindrical |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11552164
|
Lenz Laborglasinstrumente™
06000270 |
200 mm |
£675.22
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11542174
|
Lenz Laborglasinstrumente™
06000488 |
410 mm |
£963.54
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11542164
|
Lenz Laborglasinstrumente™
06000258 |
150 mm |
£457.92
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11512184
|
Lenz Laborglasinstrumente™
06001158 |
220 mm |
£187.62
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11502174
|
Lenz Laborglasinstrumente™
06000476 |
300 mm |
£522.58
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Specifications
Borosilicate Glass, Duran Glass | |
Reaction vessel | |
Cylindrical |