missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran Tubing Reaction Vessels with Thermostatic Jacket
Borosilicate glass reaction vessel with thermostatic jacket
£446.26 - £1436.30
Specifications
Material | Borosilicate Glass, Duran Glass |
---|---|
Includes | Thermostatic jacket |
Product Type | Reaction vessel |
Shape | Cylindrical |
Bottom Shape | Flat |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10433360
|
Lenz Laborglasinstrumente™
06010149 |
250 mL | 190 mm |
£464.28
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10391870
|
Lenz Laborglasinstrumente™
06010258 |
500 mL | 180 mm |
£586.18
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
10616660
|
Lenz Laborglasinstrumente™
06010158 |
500 mL | 275 mm |
£446.26
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11532244
|
Lenz Laborglasinstrumente™
06010479 |
4 L | 375 mm |
£1197.80
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11592234
|
Lenz Laborglasinstrumente™
06010273 |
2000 mL | 375 mm |
£1436.30
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11512244
|
Lenz Laborglasinstrumente™
06010279 |
4 L | 380 mm |
£1128.90
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11502244
|
Lenz Laborglasinstrumente™
06010276 |
3 L | 325 mm |
£997.46
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10349522
|
Lenz Laborglasinstrumente™
06010270 |
1000 mL | 245 mm |
£1346.20
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
Description
DURAN™ tubing, cylindrical shape with graduation and laboratory flange LF. Thermostatic jacket with either GL 14, GL 18, KF 15 or KF 25 connectors.Specifications
Borosilicate Glass, Duran Glass | |
Reaction vessel | |
Flat |
Thermostatic jacket | |
Cylindrical |