missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Weighing Bottles
Click to view available options
:
Standard Taper Joint: NS 40/12; Height: 50mm
Description
- With interchangeable NS stopper or cap
- With inscription label
- With fused-in size (mm) and capacity (mL)
- Available in high- or low-forms
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Form | Tall |
| Includes | Interchangeable NS stopper, inscription label |
| Quantity | 6Pack |
| Stopper Number | NS 40/12 |
| Product Line | Bottle |
| Height (Metric) | 50 mm |
| Product Type | Weighing Bottle |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion