missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Vigreux Column, with 2 standard ground joints, complete, with slide-on glass jacket
Vigreux columns are used for fractional distillation.
£82.45 - £89.30
Specifications
For Use With (Application) | Fractional distillation; Laboratory coolers, condensation of gases and vapors |
---|---|
Material | Boro 3.3 |
Quantity | 1 Ea. |
Autoclavable | Yes |
Product Code | Brand | Standard Taper Joint | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Length (Metric) | Price | Quantity & Availability | ||||
10692252
|
DWK Life Sciences
242407207 |
NS 29/32 | 450 mm |
£82.45
Each |
Estimated Shipment: 30-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10019840
|
DWK Life Sciences
242408709 |
NS 24/29 | 650 mm |
£89.30
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10191941
|
DWK Life Sciences
242408803 |
NS 29/32 | 650 mm |
£89.30
Each |
Estimated Shipment: 30-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Vigreux columns are used in fractionated distillation for improved separation of substances. The slightly downward angled indentations considerably increase the contact surface between the gas phase and the glass, i.e. the cooling surface.
- Tight closure due to standard ground joint
- With slide-on glass jacket
Specifications
Fractional distillation; Laboratory coolers, condensation of gases and vapors | |
Boro 3.3 | |
1 Ea. | |
Yes |