missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Volumetric Flask, Class A, batch certificate

Product Code. 15230866 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
1 mL
10 mL (Wide neck)
100 mL (Stopper Size 12/21)
100 mL (Stopper Size 14/23)
1000 mL
1000 mL (Wide neck)
2 mL
20 mL
200 mL
2000 mL
25 mL
250 mL
5 mL (Wide neck)
50 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15230866

Brand: DWK Life Sciences 246780956

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

DURAN™ volumetric flasks are used for the accurate measurement of specific quantities of liquids. They are volumetric analysis aids in quantitative laboratory work. These volumetric flasks are certified by batch.

Volumetric flasks are available in two different accuracy Classes: Class A and Class B. The two Classes differ in the accuracy of measurement with Class A being the highest accuracy, and Class B is approximately half that of Class A. The volumetric flasks with accuracy Class A have a blue print for clear glass products and a white print for amber versions. Volumetric flasks with a batch number and accuracy Class A are supplied with a batch certificate. This certificate documents the mean value obtained from measuring the batch in question, the standard deviation and the day of issue. The batch certificates can also be retrieved online. The batch number consists of four digits. The first two numbers specify the production year, and the following two numbers specify the batch, e.g.: 18.01.

  • Calibration based on the poured in volume (In) at a + 20°C reference temperature
  • Outstanding precision during volumetric measurement and high-quality process stability
  • Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume
  • Supplied with ergonomic polyethylene stopper for easy and safe tightening or removal
  • The volume content tolerances conform to accuracy Class A
  • Fired-on, highly durable blue print
  • With printed ring mark for better visibility
  • Influence of undesirable factors is kept to an absolute minimum
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 22 mm
Capacity (Metric) 5 mL (Wide neck)
Material Borosilicate Glass (3.3), Polyethylene
For Use With (Application) Preparation and storage of standard solutions; Measuring liquid amounts; Diluting solutions; Mixing several components; Measurement analysis; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers
Neck Style Wide neck
No. per Pack 2/Pk.
Tolerance ± 0.04 mL
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.