missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Volumetric Flask, Class B, with scratched graduation mark and ergonomic polyethylene stopper, white print

DURAN™ volumetric flasks are used for the accurate measurement of specific quantities of liquids. They are volumetric analysis aids in quantitative laboratory work.

Brand:  DWK Life Sciences 246704453

Code : NEW

Additional Details : Weight : 0.33000kg

 View more versions of this product

Product Code. 15250926

  • £52.95 / Pack of 2
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

Volumetric flasks are available in two different accuracy Classes: Class A and Class B. The two Classes differ in the accuracy of measurement with Class A being the highest accuracy, and Class B is approximately half that of Class A. The volumetric flasks with accuracy Class A have a blue print for clear glass products and a white print for amber versions. The accuracy Class B products have a white print. For these products only a general glass specification is available.

  • Calibration based on the poured in volume (In) at a + 20°C reference temperature
  • Outstanding precision during volumetric measurement and high-quality process stability
  • Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume
  • Supplied with ergonomic polyethylene stopper for easy and safe tightening or removal
  • The volume content tolerances conform to accuracy Class B
  • Fired-on, highly durable white print
  • With printed ring mark for better visibility
  • Influence of undesirable factors is kept to an absolute minimum
Specifications

Specifications

100 mm
Borosilicate Glass 3.3, Polyethylene
2/Pk.
Yes
500 mL
Preparation and storage of standard solutions; Measuring liquid amounts; Diluting solutions; Mixing several components; Measurement analysis; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers
± 0.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers