Learn More
DWK Life Sciences DURAN™ Watch Glass Dish, fused rim
The concave shape of the watch glass dish allow working in very small quantities (e.g. for pretreatments) and covering laboratory glassware with wide openings.
Brand: DWK Life Sciences 213216101
303.04 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 1.36864kg
Description
The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Watch glasses, for example, are concave curved. The small trough created in this way allows liquids or solids to be filled in.
- Reduced risk of injury due to fused rim
Specifications
Autoclavable | |
Weighing; Covering; Pretreatments; Drying of materials; Available in Boro 3.3 or soda-lime glass | |
200 mm |
Borosilicate Glass (3.3) | |
10/Pk. |