missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Weighing Bottle, with ground lid, low form

Product Code. 11710964 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
5 mL
15 mL
30 mL
80 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Weighing glasses are suitable for weighing substances. The matching lid prevents unintentional distribution of the weighing product.

In order to carry out reactions in a controlled manner, it is essential to know the quantities of substances required and to weigh the corresponding substances accurately. A weighing glass can be used for weighing. The associated lid allows the weighing pan to be closed and thus prevents, for example, turbulence of the weighed-in solids during transport. Since even the smallest contamination of the weighing glass can have an effect on the weighing inheritance, the glass in the area of the ground joint and the lid knob are so pronounced that they can be grasped and moved with forceps or tweezers.

  • Close-fitting lid prevents any sample loss during transport after weighing
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 80 mL
Description Low form
For Use With (Application) Weighing; Storage and transport; Available in low and high forms
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Autoclavable Autoclavable
Diameter (Metric) 85 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.