missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Weighing Bottle, with ground lid, low form
262.85 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
5 mL
15 mL
30 mL
80 mL
Description
In order to carry out reactions in a controlled manner, it is essential to know the quantities of substances required and to weigh the corresponding substances accurately. A weighing glass can be used for weighing. The associated lid allows the weighing pan to be closed and thus prevents, for example, turbulence of the weighed-in solids during transport. Since even the smallest contamination of the weighing glass can have an effect on the weighing inheritance, the glass in the area of the ground joint and the lid knob are so pronounced that they can be grasped and moved with forceps or tweezers.
- Close-fitting lid prevents any sample loss during transport after weighing
- Fired-on, highly durable white ceramic
Specifications
Capacity (Metric) | 15 mL |
Description | Low form |
For Use With (Application) | Weighing; Storage and transport; Available in low and high forms |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
Diameter (Metric) | 38 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'