Learn More
DWK Life Sciences DURAN™ Woulff Bottle, 3 standard ground necks
The Woulff bottle is used in vacuum apparatus and serves to collect, clean and/or dry gases.
£113.67 - £269.79
Specifications
| For Use With (Application) | Collecting and dissolving gases in liquids; Production of gases; Safe working under vacuum; In series: Purification of a gas |
|---|---|
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 1/Pk. |
| Autoclavable | Autoclavable |
| Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
|
10614501
|
DWK Life Sciences
247094403 |
500 mL |
£118.00 £113.67 / Each Save £4.33 3% Off |
Estimated Shipment: 10-12-2025
Log in to see stock. |
||||||
|
10624501
|
DWK Life Sciences
247095408 |
1000 mL |
£126.00 £121.93 / Each Save £4.07 3% Off |
Estimated Shipment: 23-12-2025
Log in to see stock. |
||||||
|
10674151
|
DWK Life Sciences
247096301 |
2000 mL |
£191.00
Each |
In Stock
Log in to see stock. |
||||||
|
10510072
|
DWK Life Sciences
247097306 |
5000 mL |
£292.24 £269.79 / Each Save £22.45 7% Off |
Estimated Shipment: 10-12-2025
Log in to see stock. |
||||||
Description
Woulff''s bottles are part of vacuum apparatus, in which they are used on the one hand as collecting vessels for gas generation or for cleaning and/or drying gases. As part of a vacuum apparatus, Woulff''s bottles are suitable for vacuum applications and often also used as an intermediate vessel to prevent spontaneous drop-off of the vacuum and the associated liquid suction back into the vacuum pump.
- Tight closure due to standard ground joint
- Vacuum resistant due to the wall thickness and geometry
- Three standard ground joints for the import or export of gases
- Optimum safety for working under pressure or vacuum
- Fired-on, highly durable white print
Specifications
| Collecting and dissolving gases in liquids; Production of gases; Safe working under vacuum; In series: Purification of a gas | |
| Borosilicate Glass (3.3) | |
| 1/Pk. | |
| Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.




