missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ YOUTILITY™ GL 45 Screw Cap
25.96 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
DURAN™ YOUTILITY™ GL 45 Screw Cap; For Use With (Equipment): GL 45 DURAN™ Bottles
Description
- The cap is moulded from a transparent, non-toxic PMP polymer, ideal for laboratory applications that require high light transmission.
- The caps are Retrace coded for traceability. The Retrace Code can be used to download a lot specific certificate of conformance.
- High transparency (low haze) to visible light that is equivalent to DURAN™ borosilicate glass
- Compatible with all glass Lab bottles and flasks with a GL 45 thread
- Autoclavable at 121 or 134 °C, so is suitable for all GL 45 culture bottles and flasks
- Retrace coded for traceability
- Convenient liner-less YOUTILITY™ cap design with ergonomic external grips
- Safe with excellent chemical resistance - Non-toxic, BPA free and halogen-free, food contact safe polymer (broadly like polypropylene)
- PMP polymer can withstand intermittent exposure to temperatures as high as 160 °C
Specifications
Cleaning Procedure | Lab washer compatible |
Color | Transparent |
For Use With (Application) | Algae Culture, Photosynthetic Bacteria Culture, Photosynthetic Bacteria Culture |
Material | PMP |
Max. Temperature (Metric) | 160°C |
Quantity | 10 |
Sterility | Non-sterile |
Weight (Metric) | 13 g |
Thread Size (Metric) | GL 45 |
Certifications/Compliance | The calibration results of volumetric instruments with this certificate refer to one calibration batch. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'