missing translation for 'onlineSavingsMsg'
Learn More

SCAT DURAN™ YOUTILITY Laboratory Bottle

Catalog Number 17734884
31.23 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.


Click to view available options
Color:
Brown
Clear
This item is not returnable. View return policy
This item is not returnable. View return policy

Laboratory bottles made of borosilicate glass for laboratories with the highest quality requirements in terms of resistance, thermal behavior and long service life.

  • High resistance to chemical influences
  • Excellent thermal behavior for use up to 140°C
  • Long service life thanks to high quality workmanship
  • Fully autoclavable at 121 or 134°C
  • In various thread sizes, shapes and colors
  • Optionally with ground neck or with wide neck opening
  • Variants with protective coating available
  • Includes blue PP screw cap
Capacity (Metric) 1000 mL
Color Clear
Description DURAN Laboratory bottle
Material Borosilicate Glass (3.3)
Product Line Youtility
Thread Size (Metric) GL45
Autoclavable Autoclavable
Shape Round
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'