missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire Durx™ 670
Shop All Berkshire Products
Click to view available options
Length (Metric):
23 cm
38 cm
42 cm
58 cm
Unit Size:
Pack of 2000
Pack of 3000
Pack of 500
Description
- 55% cellulose and 45% polyester hydroentangled nonwoven blend
- No binders or other chemical additives
- Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
- Smooth, highly absorbent and durable
- Low extractable levels and particle counts
- Chemically compatible with common cleaning and disinfecting solutions
- Autoclavable
- Economical
Specifications
Specifications
| Product Type | Surface Wiper |
| Length (English) | 16.5 in. |
| Length (Metric) | 42 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25 cm |
| Material | Cellulose |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Ply | 1-ply |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction