missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ Dusting Brushes
Click to view available options
Length (Metric):
200 mm
240 mm
Unit Size:
Each
Description
- Metal mount
- Wood handle
- Fan shaped end
Specifications
Specifications
| Product Type | Dusting Brush |
| Handle Material | Wood |
| For Use With (Application) | Dusting |
| Length (Metric) | 200 mm |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction