missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO DYNEO DD-200F Refrigerated/Heating Circulator, with Natural Refrigerants
Refrigerated circulators of the DYNEO series distinguish themselves with a great price-performance ratio. The instruments offer high heating/cooling capacities for short heat-up and cool-down times.
£5417.00 - £5590.00
Specifications
Capacity (Metric) | 3 to 4 L |
---|---|
Cooling Capacity | 0.2kW at 20 °C |
Flow Rate | 8 to 27 L/min. |
Pump Type | Immersion Pump |
Temperature Range | -20°C to +200°C |
Product Code | Brand | Communications | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Communications | Price | Quantity & Availability | |||||
17977821
|
JULABO
9021701.N1.A |
USB, Analog Interface, pt100 Sensor Connection |
£5590.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17967811
|
JULABO
9021701.N1.D |
USB, Digital Interface, pt100 Sensor Connection |
£5417.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The refrigerated circulators work precisely and reliably even at higher ambient temperatures up to +40°C.
- Either in basic research, in material testing or in technical systems, the DYNEO refrigerated circulators offer functional solutions for every requirement and budget.
- The optimized design of the bath tank and cooling coil makes the bath more spacious and user-friendly for the operator.
- Ventilation slots and connections are located on the front and rear, allowing several units to be placed next to each other in order to save space.
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate: 27 L/min
- Pressure: 0.7 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer
- Integrated external Pt100 connection
- USB connection
- RS232 interface or analog interfaces (optional)
- Integrated drain makes emptying liquid easy and safe.
- Bath cover included with delivery
- Removable ventilation grid
- Powerful cooling machines
- For internal and external applications
- Integrated pump connection M16×1
- For internal and external application
Specifications
3 to 4 L | |
8 to 27 L/min. | |
-20°C to +200°C | |
230 V 50/60 Hz |
0.2kW at 20 °C | |
Immersion Pump | |
Circulator |