missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO DYNEO DD-310F Refrigerated/Heating Circulator
Either in basic research, in material testing or in technical systems – these refrigerated circulators offer functional solutions for every requirement and budget.
Brand: JULABO 9021713.S1
This item is not returnable.
View return policy
Description
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Easy switching between internal and external circulation
- Central rotary knob (controller) simplifies operation
- Integrated programmer
- Integrated external Pt100 connection
- Integrated drain makes emptying liquid easy and safe
- Bath cover included with delivery
- Removable ventilation grid
- Powerful cooling machines
- For internal and external applications
Specifications
3 to 4 L | |
USB | |
8 to 27 L/min. | |
-30°C to +200°C | |
Synthetic Refrigerant |
CE | |
300 W | |
Centrifugal | |
Circulator | |
230 V / 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
JULABO DYNEO DD-310F Refrigerated/Heating Circulator > Features: Synthetic Refrigerant
Spot an opportunity for improvement?Share a Content Correction