missing translation for 'onlineSavingsMsg'
Learn More

JULABO DYNEO DD-310F Refrigerated/Heating Circulator

Either in basic research, in material testing or in technical systems – these refrigerated circulators offer functional solutions for every requirement and budget.

Brand:  JULABO 9021713.S1.A

Additional Details : Weight : 25.59000kg

 View more versions of this product

Product Code. 17774179

  • £6245.00 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Easy switching between internal and external circulation
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer
  • Integrated external Pt100 connection
  • Integrated drain makes emptying liquid easy and safe
  • Bath cover included with delivery
  • Removable ventilation grid
  • Powerful cooling machines
  • For internal and external applications
Specifications

Specifications

3 to 4 L
8 to 27 L/min.
Centrifugal
Circulator
CE
Analog Interface
-30°C to +200°C
300 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers