missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ DYNEO DD-449F Refrigerated/Heating Circulator with Natural Refrigerant and RS232 Interface Option

Refrigerated and heating circulators of the DYNEO series distinguish themselves with a great price-performance ratio. From basic research to material testing or technical systems, the DYNEO circulators offer functional solutions for every requirement and budget.

Brand:  Julabo™ 9021716.N1.D

Additional Details : Weight : 39.56000kg

Product Code. 17893036

  • £7625.00 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Operating range of -32°C to +200°C and ±0.01°C stability
  • Suitable for temperature applications with circulation to an external apparatus or immersing a device in the bath tank
  • Incorporates easy change-over for control of fluid circulation internally or externally
Specifications

Specifications

21 to 30 L
USB, RS232
8 to 27 L/min.
-32°C to +200°C
230 V, 50 Hz
CE
440 W
Centrifugal
Circulator
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers