missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ DYNEO™ DD-600F Refrigerated/Heating Circulator
New temperature control technology for demanding applications
£6980.00 - £7270.00
Specifications
Description | Refrigerated/Heating Circulator |
---|---|
Capacity (Metric) | 5 to 7.5 L |
Cooling Capacity | 0.6 kW |
Flow Rate | 8 to 23 L/min. |
Display | 3.5 in. TFT Display |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15960221
|
Julabo™
9021704 |
Interface not included |
£6980.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15970221
|
Julabo™
9021704.D |
RS232 interface |
£7270.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
DYNEO™ DD refrigerated circulators have a wide working temperature range. Refrigerated circulators are suitable for both internal and external applications. The multilingual 3.5-inch color display and unique rotary knob provide for straightforward and intuitive operation. Pump capacity is 22 l/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.
Advantages:
- Powerful cooling machines
- Suitable for internal and external applications
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate 22 l/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
- RS232 interface or analog interfaces (optional)
- Bath cover included with delivery
- Integrated drain makes emptying liquid easy and safe.
Technical Data:
- Working temperature range: -35 to +200 °C
- Temperature Control: PID
- Temperature Stability: ±0.01
- Temperature Display: 3.5 in. TFT Display
- Setting / display resolution: 0.01 °C
- Digital Interfaces: USB
- Cooling Compressor: Air
- Pump capacity flow rate (l/min): 8 - 23
- Pump capacity flow pressure (psi): 1.5 - 8.7
- Bath opening / bath depth (W x L / D inch): 5.1 x 5.9 / 5.9
- Pump connections: M16x1
- Barbed fittings diameter (inner dia. / mm): 8 / 12
- Filling volume (liters): 5 - 7.5
- Refrigerant stage 1: R452A
- Filling volume refrigerant stage 1 (g): 150
- Carbon dioxide equivalent stage 1 (t): 0.321
- Ambient temperature: 5 - 40 °C
- Dimensions W x L x H (inch): 17.3 x 16.1 / 17.3
- Weight: 54.5 lb
- Bath cover: integrated
Specifications
Refrigerated/Heating Circulator | |
0.6 kW | |
3.5 in. TFT Display | |
DYNEO™ DD-600F | |
-35 to 200 °C | |
15 cm |
5 to 7.5 L | |
8 to 23 L/min. | |
2 kW | |
0.1 to 0.6 bar | |
33 x 47 x 69 cm | |
100 V/50-60 Hz, 115 V/60 Hz, 200-230 V/50-60 Hz |