missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Classic™ Earplugs FP-01-000
40.35 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Color: Yellow
Description
- Set the standard in hearing protection as the world's first foam earplugs
- Slow recovery, low pressure foam conforms to the shape of the ear canal for enhanced comfort and wearability
- Moisture-resistant material helps maintain a consistent expansion time, even in humid environments
- Textured surface helps keep earplugs in place
Specifications
Color | Yellow |
Pairs per Package | 5 Pairs/Box |
Noise Reduction Rating (NRR) | 28 dB |
Corded | Uncorded |
Product Type | Ear Plugs |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'