missing translation for 'onlineSavingsMsg'
Learn More
3M™ E-A-R™ Classic™ Earplugs PD-01-009 Product Code.: 15739047
Add to basket

3M™ E-A-R™ Classic™ Earplugs PD-01-009

Product Code. 15739047
Color: Yellow
Click to view available options
Color: Yellow
This item is not returnable. View return policy

Product Code. 15739047

Brand: 3M™ 7000103748

Add to basket
Add to basket
This item is not returnable. View return policy

3M™ E-A-R™ Classic™ Earplugs PD-01-009 made from a soft energy absorbing foam provides excellent hearing protection and all day comfort.

  • For use with the 3M™ One-Touch™ Dispenser
  • Refill bag contains 500 pairs of 3M™ Classic™ Earplugs
  • Earplug dispenser serves as a reminder to wear hearing protection and make earplugs readily available in noisy areas for full time users and visitors
  • Moisture-resistant material helps maintain a consistent expansion time, even in humid environments
  • Textured surface helps keep earplugs in place
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Packaging Type Top-Up Bag
Pairs per Package 500 Pairs/Bag
Noise Reduction Rating (NRR) 28 dB
Product Type Ear Plugs
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ E-A-R™ Classic™ Earplugs PD-01-009 >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.