missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Classic™ Earplugs PP-01-002L
30.56 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Color: Yellow
Description
- Set the standard in hearing protection as the world's first foam earplugs
- Slow recovery, low pressure foam conforms to the shape of the ear canal for enhanced comfort and wearability
- Moisture-resistant—helps maintain a consistent expansion time, even in humid environments
- Textured surface helps keep earplugs in place
Specifications
Color | Yellow |
Certifications/Compliance | CE Approved |
Packaging Type | Polybag |
Pairs per Package | 250 Pairs/Box |
Noise Reduction Rating (NRR) | 28 dB |
Product Type | Earplugs |
Dielectric | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'