missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Push-Ins Earplugs
Click to view available options
Corded:
Corded
Uncorded
Unit Size:
100 pairs
50 pairs
Description
- With Push-Ins earplugs a gentle push is all it takes for easy, consistent fitting
- No need to handle the plug tip making them more hygienically acceptable
- Foam tip is shaped and sized for easier fitting
- Blue flexible stem makes fitting and removal easy and helps keeps the tips clean when the wearer's hands are dirty
Specifications
Specifications
| Color | Yellow, Blue |
| Certifications/Compliance | CE Approved |
| Packaging Type | Polybag |
| Pairs per Package | 400 Pairs/Box |
| Noise Reduction Rating (NRR) | 38 dB |
| Corded | Corded |
| Product Type | Push-In Earplugs |
| Dielectric | No |
| Material | Polyurethane |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering