missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Push-Ins Earplugs
26.30 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Corded:
Corded
Uncorded
Description
- With Push-Ins earplugs a gentle push is all it takes for easy, consistent fitting
- No need to handle the plug tip making them more hygienically acceptable
- Foam tip is shaped and sized for easier fitting
- Blue flexible stem makes fitting and removal easy and helps keeps the tips clean when the wearer's hands are dirty
Specifications
Color | Yellow, Blue |
Certifications/Compliance | CE Approved |
Packaging Type | Polybag |
Pairs per Package | 400 Pairs/Box |
Noise Reduction Rating (NRR) | 38 dB |
Corded | Uncorded |
Product Type | Push-In Earplugs |
Dielectric | No |
Material | Polyurethane |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'