missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ E2 Premium Wire Weights with Certificate

Individual weights

£181.00 - £204.88

Specifications

Product Type Wire Weight
Certifications/Compliance With certificate, ISO17025, ISO9001, ISO14001 environmental standard
Classification OIML Class E2
Material Stainless Steel
Density 8kg/dm3 at 20°C
View More Specs

Products 7
Product Code Brand Weight (Metric) Price Quantity & Availability  
Product Code Brand Weight (Metric) Price Quantity & Availability  
12753145
View Documents
Mettler Toledo™
00158327
5 mg
£204.88
Each
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
12743145
View Documents
Mettler Toledo™
00158317
2 mg
£181.00
Each
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
12773145
View Documents
Mettler Toledo™
00158347
20 mg
£202.80
Each
Estimated Shipment: 08-04-2025
to see stock.
Add to basket
 
12793145
View Documents
Mettler Toledo™
00158367
100 mg
£196.00
Each
Estimated Shipment: 23-04-2025
to see stock.
Add to basket
 
12783145
View Documents
Mettler Toledo™
50 mg N/A
N/A
12713155
View Documents
Mettler Toledo™
00158387
500 mg
£190.00
Each
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
12703155
View Documents
Mettler Toledo™
00158377
200 mg
£198.00
Each
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
Description

Description

Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

  • High-grade steel
  • Density: 8.0 kg/dm3
  • Magnetic susceptibility: <0.01
  • Impact-resistant plastic box

Specifications

Specifications

Wire Weight
OIML Class E2
8kg/dm3 at 20°C
Plastic box
1
With certificate, ISO17025, ISO9001, ISO14001 environmental standard
Stainless Steel
Triangle
Each
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Mettler Toledo™ E2 Premium Wire Weights with Certificate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.