missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EASY 10

The Fisherbrand Easy Ultrasonic Water Bath is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, the Easy solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.

Brand:  Fisherbrand™ 1118881-123

203.37 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17888016

  • £273.00 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 37 kHz ultrasonic frequency (control range -2.5 kHz to +5.5 kHz)
  • 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
    • dynamic mode, automatically set: Serves more intensive cleaning with higher cleaning power
    • eco mode, can be switched on: Serves gentle cleaning with quieter operation
  • Electronic selector switches on wipeable membrane keypad and LED display of all operating states
  • Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours)
  • Electronic temperature control adjustable in steps of 5°C from 30°C to 80°C for devices with heating (temperature tolerance -5°C to +8°C)
  • Safety switch-off with wake-up function
    • after 8 hours of inactivity
    • in case of a brief interruption of the power supply
  • Automatic shutdown of ultrasonic operation at a bath temperature > 90°C
  • Splash-proof housing and cleaning tray made of stainless steel
  • Side stopcock for emptying the cleaning tank via the drain at the rear of the unit (from Fisherbrand Easy 60H)
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications

Specifications

None
1 to 30 min. and continuous
220/240 V
0.9 L
Lid
UK plug
Stainless Steel
50/60 Hz
0.24 gal.
80 x 185 x 55 mm
EASY 10 (without heating)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.