missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EASY 20 H

The Fisherbrand Easy Ultrasonic Water Bath is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, the Easy solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.

Brand:  Fisherbrand™

Additional Details : Weight : 4.40000kg

 View more versions of this product

Product Code. 17897996

  • £379.00 / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • 37 kHz ultrasonic frequency (control range -2.5 kHz to +5.5 kHz)
  • 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
    • dynamic mode, automatically set: Serves more intensive cleaning with higher cleaning power
    • eco mode, can be switched on: Serves gentle cleaning with quieter operation
  • Electronic selector switches on wipeable membrane keypad and LED display of all operating states
  • Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours)
  • Electronic temperature control adjustable in steps of 5°C from 30°C to 80°C for devices with heating (temperature tolerance -5°C to +8°C)
  • Safety switch-off with wake-up function
    • after 8 hours of inactivity
    • in case of a brief interruption of the power supply
  • Automatic shutdown of ultrasonic operation at a bath temperature > 90°C
  • Splash-proof housing and cleaning tray made of stainless steel
  • Side stopcock for emptying the cleaning tank via the drain at the rear of the unit (from Fisherbrand Easy 60H)
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications

Specifications

1 to 30 min. and continuous
None
220/240 V
1.6 L
Lid
UK plug
Stainless Steel
50/60 Hz
0.42 gal.
125 x 140 x 95 mm
EASY 20 H (with heating)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers