missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Easy 7621 Shoes
Includes TPU Sole with high slip resistance. Upper leather and microfiber construction.
£58.76
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRC |
---|---|
Color | Patent Black |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15682868
|
Abeba™
7621/35 |
35 |
£58.76
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15692868
|
Abeba™
7621/36 |
36 |
£58.76
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15602878
|
Abeba™
7621/37 |
37 |
£58.76
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15612878
|
Abeba™
7621/38 |
38 |
£58.76
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15622878
|
Abeba™
7621/39 |
39 |
£58.76
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15632878
|
Abeba™
7621/40 |
40 |
£58.76
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15642878
|
Abeba™
7621/41 |
41 |
£58.76
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15652878
|
Abeba™
7621/42 |
42 |
£58.76
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15662878
|
Abeba™
7621/43 |
43 |
£58.76
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E, FO SRC
- Microfiber
- Patent Black
- Slip resistance TPU outsole sole
- Replaceable acc Wave insole (article no. 3573)
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
Specifications
CE EN ISO 20347:2012 OB A, E, FO SRC | |
Microfiber | |
Polyurethane |
Patent Black | |
Slip-resistant | |
7621 |