Learn More
Buerkle™ Stop-It™ Hose Clamp with Easy-Click Closure
Regulate the flow of liquids and gasses with these hose clips. Buerkle™ Easy-Click™ Closure features a knurled screw for stepless, delicate flow regulation or complete stop of the flow. The closure compresses the hose over a wide area against the steel hook to prevent damage to the hose.
£3.55 - £6.90
Specifications
Type | Easy Click Closure |
---|---|
Material | PVDF, Steel, Zinc-Coated |
For Use With (Application) | It Can be Used Wherever The Flow in Hoses with Liquids or Gases Needs to be Regulated or Stopped |
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
10770543
|
Buerkle™
8619-0105 |
Blue | 10 mm Flexible Hose |
£6.05
Each |
In Stock
Log in to see stock. |
||||
10628992
|
Buerkle™
8619-0104 |
Yellow | 10 mm Flexible Hose |
£3.55
Each |
In Stock
Log in to see stock. |
||||
10229251
|
Buerkle™
8619-0155 |
Blue | 15 mm Flexible Hose |
£4.80
Each |
In Stock
Log in to see stock. |
||||
10554772
|
Buerkle™
8619-0152 |
Red | 15 mm Flexible Hose |
£5.50
Each |
In Stock
Log in to see stock. |
||||
10584932
|
Buerkle™
8619-0156 |
Green | 15 mm Flexible Hose |
£4.65
Each |
In Stock
Log in to see stock. |
||||
10331712
|
Buerkle™
8619-0202 |
Red | 20 mm Flexible Hose |
£5.85
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
10789222
|
Buerkle™
8619-0206 |
Green | 20 mm Flexible Hose |
£6.90
Each |
In Stock
Log in to see stock. |
||||
Description
- Can be opened and closed in any position without tiresome screwing on and off
- Made from heat and chemical resistant plastic PVDF and a galvanized steel clamp
- Works with existing hose connections
- Temperature resistant up to 140°C
- For flexible hoses with outer Ø up to 10mm, 15mm and 20mm
- Available in four fresh colors
- Can be opened and closed in any position without tiresome screwing on and off
- Made from heat and chemical resistant plastic PVDF and a galvanized steel clamp
- Works with existing hose connections
- Temperature resistant up to 140°C
- For flexible hoses with outer Ø up to 10mm, 15mm and 20mm
- Available in four fresh colors
Easy-Click closure - stop-it can be opened and closed in any position - without tiresome screwing on and off. High quality material - stop-it made from the heat resistant and chemical resistant plastic PVDF. The clamp is galvanised steel.
Specifications
Easy Click Closure | |
PVDF, Steel, Zinc-Coated | |
It Can be Used Wherever The Flow in Hoses with Liquids or Gases Needs to be Regulated or Stopped |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.