Learn More
Thermo Scientific™ EASY-Column™ Capillary Columns
Optimize nanoscale LC and LC/MS with Thermo Scientific™ EASY-Column™ Capillary Columns.
£448.85 - £1298.75
Specifications
For Use With | LC/MS |
---|---|
Max. Pressure | 7250 psi (500 bar) |
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | |||
10312400
|
Thermo Scientific™
SC001 |
20 mm | 0.1 mm | 5 μm | N/A | ||||
11551174
|
Thermo Scientific™
SC200 |
100 mm | 0.075 mm | 3 μm | N/A | ||||
10450520
|
Thermo Scientific™
SC2003 |
100 mm | 0.075 mm | 3 μm | N/A | ||||
Description
Optimize nanoscale LC and LC/MS with Thermo ScientificTM EASY-ColumnTM Capillary Columns. Rigorously inspected and pressure-tested to meet stringent specifications, each column delivers excellent chromatographic performance on any nanoscale LC system. Easy-to-use, zero dead volume EASY-Column connector kits are available for one- and two-column configurations and ensure simple, reproducible setup for on-line LC/MS. At flow rates of nL/min versus mL/min, the EASY-Column offers higher sensitivity with greater signal-to-noise ratio compared to traditional electrospray.
- Biocompatible, metal-free fused silica capillaries.
- Each column-end is precisely cut and polished to ensure a perfect, zero dead-volume connection to emitter or transfer line.
- Compatible with any nanoscale HPLC system
- Optimized for online LC-MS Quality control on every column Simple, flexible design
- Zero dead volume unions and nanoliter dead volume tees ensure minimum system dispersion
Specifications
LC/MS | |
2 to 8 | |
300 m²/g | |
L1 | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
7250 psi (500 bar) | |
120 Å | |
60°C | |
Polar Endcapped C18 | |
15% | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.