Learn More
H-B Instrument™ Easy-Read™ Individually Calibrated Liquid-In-Glass Thermometers: Total Immersion

Individual Calibration Report as needed for many standard operating procedures
£199.02 - £336.32
Spezifikation
Certifications/Compliance | Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA |
---|---|
For Use With (Application) | Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. |
Material | Glass |
Thermometer Fill | Enviro-Safe™ Liquid |
Accuracy | ±1°C |
Produktcode | Marke | Length (Metric) Overall | Temperature Range (Metric) | Accuracy | Calibration Points | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Length (Metric) Overall | Temperature Range (Metric) | Accuracy | Calibration Points | Preis | Menge & Verfügbarkeit | |||||
13089142
![]() |
H-B Instrument™
B60202-0900 |
350 mm | -10°C to +225°C | ±1°C | 1°, 100°, 200°C |
£336.32
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
|||||
13059142
|
H-B Instrument™
B60202-0600 |
300 mm | -20°C to +110°C | ±1°C | 0°, 50°, 100°C | N/A | ||||||
13079142
![]() |
H-B Instrument™
B60202-0800 |
300 mm | -20°C to +150°C | ±1°C | 0°, 60°, 120°C |
£327.00
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
|||||
Beschreibung
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- EnviroKleen™ certified
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Zertifizierungen
Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST™ standards used for the calibration. Individually serialized and made in the USA.
Spezifikation
Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA | |
Glass | |
±1°C |
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
Enviro-Safe™ Liquid | |
1°C |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.