missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Easy White Occupationnal Clog OB
ABEBA™ Easy White Occupationnal Clog OB with a fixed heel strap, replaceable ACC Wave insole, and slip resistant TPU outsole.
£60.94 - £65.72
Specifications
Buckle Material | Stainless steel |
---|---|
Certifications/Compliance | CE EN ISO 20347 :2012, OB, A, E, FO, SRC, ESD |
Closure Type | Heel strap |
Color | White |
Material | Microfiber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16318201
|
ABEBA™
37620/35 |
35 |
£60.94
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16328201
|
ABEBA™
37620/36 |
36 |
£60.94
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16338201
|
ABEBA™
37620/37 |
37 |
£60.94
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348201
|
ABEBA™
37620/38 |
38 |
£60.94
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16358201
|
ABEBA™
37620/39 |
39 |
£60.94
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16368201
|
ABEBA™
37620/40 |
40 |
£60.94
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16378201
|
ABEBA™
37620/41 |
41 |
£60.94
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388201
|
ABEBA™
37620/42 |
42 |
£60.94
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16398201
|
ABEBA™
37620/43 |
43 |
£65.72
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Quality, comfort, fitting
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- White water and chemical resistant microfiber
- Foldable heel strap, adjustable
- Sanitized treatment
Specifications
Stainless steel | |
Heel strap | |
Microfiber | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Clogs | |
EN ISO 20347 : 2012; DIN EN 61340 |
CE EN ISO 20347 :2012, OB, A, E, FO, SRC, ESD | |
White | |
1 | |
Thermoplastic Polyurethane | |
1 Pair | |
Water |