missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Easy-Adapt™ CHO K1 CD Medium
Chemically defined (CD) medium
Brand: Gibco™ 670112
Additional Details : Weight : 1.02200kg
Description
Rich in carbohydrates, amino acids, and vitamins, and specifically designed to provide the nutrients CHO cells need.Specifications
Storage conditions: 2°C to 8°C. Protect from light. | |
Animal Origin-free, Chemically-defined, Protein-free | |
Cell Culture Media | |
1 L |
CHO, CHO-K1 | |
Liquid | |
Bottle(s) | |
Animal origin-free |