Learn More
Contec™ DualClean™ Softwall Strip Cleaner System
Designed to thoroughly and economically clean vinyl strip curtains with ease. DualClean™ Softwall Strip Cleaner System is a unique system that enables one operator to quickly clean both sides of a 4 to 12 in. plastic strip curtains in a single pass.
Brand: Contec™ DCMD0001
632.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 2.30000kg
Description
DualClean System:
The system includes stainless steel frame with two curved-surface arms, fabric covers and a QuickConnect™ handle. QuickConnect handles are interchangeable. The recommended handle for the DualClean system is cat. no. 19168806, extendable fiberglass handle. All parts are sold separately.- Easily and uniformly cleans both sides of the length of the strip
- Two fabric covers available to meet cleaning needs:
- Microfiber terrycloth removes and traps dust and other visible contaminants
- Quiltec™ knit polyester is ideally suited to critical environments
- Frame attaches to a wide variety of Contec handles
- Electropolished frame is autoclavable and resistant to most chemicals and disinfectants
Specifications
67 x 7 cm (26.3 x 2.77 in.) | |
DCMD0001 | |
Non-sterile | |
Not Autoclavable | |
2.77 in. | |
Enables one operator to easily and quickly clean both sides of the plastic strip curtains in a single pass | |
Polyester Microfiber |
Dual Clean Cover | |
26.3 in. | |
66.8 cm | |
7 cm | |
Single-use | |
ISO Class 6 to 8, Grade C/D Areas |