missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ EasyLED Spotlight Plus

The EasyLED Spotlight Plus is an ergonomic and compact LED spot illumination system for stereo microscopy and macroscopy. Power supply included.

Brand:  SCHOTT AG Lighting and Imaging™ 600101

 View more versions of this product

Product Code. 15489763

  • £378.00 / Each
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Advanced spot illumination.
  • Can be mounted to any microscope stand or pillar.
  • Dimming control is ergonomically placed to the focus control of the microscope
  • Robust metal light head.
  • Equipped with special cooling lamellae that prevent the illuminated object from heating up under the microscope.
  • Provide an attractive alternative to conventional cold light sources with fiber optics.
  • Single or double lighting head.
  • Adapters for all stands plus stand-alone version available.
  • Mounting bracket need to be ordered separately.
  • Integrated controller.
  • Extra contrast with alternating light.
  • Wide range power supply.
  • International clip plug system.
  • Spot Light Plus Double can be controlled individually.
  • Aviation proofed-flex and stay technology.
Specifications

Specifications

Single Spot Illumination
CE
61 x 114 x 107 mm Control Unit
Mounting Bracket
Power supply
500 mm (incl. light head)
130 lm
LED
Single light head
Stereo Microscopy Illumination
50/60 Hz
50,000 Hours
High Power LED illumination
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SCHOTT AG Lighting and Imaging™ EasyLED Spotlight Plus > EasyLED Spotlight Plus; Type: Single Spot Illumination

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.